Shop DAYTON

A100 Classical V-Belt, 102 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 6L199

  • Zoro # G2729474


product price:  $18.19
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Industry Number
A100
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L199
Zoro #
G2729474
UPC #
190735367704
Country of Origin
Thailand

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
102 in
For Minimum Pulley Pitch Diameter
3 in
Belt Trade Size
A

Details

Item
Classical V-Belt
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Industry Number
A100
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Wrapped
Belt Coating
Rubber
Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber
Application
General Industrial
Edge Construction
Wrapped
Tensile Strength
2,900 N/mm
Resistance Properties
Heat; Oil, Static Conductive
Number of Bands
1
Maximum Operating Temperature
194 Degrees F
Color
Black

Description

The DAYTON - 6L199 is a Classical V-Belt, an essential component in power transmission applications. This mechanical device is intended for the purpose of transferring power between rotating shafts, commonly found in industrial machinery or heavy-duty vehicles. Its construction from gum rubber and its wrapped design are factors in its design intended for durability, strength, and handling high torque levels.

Key Features of the DAYTON - 6L199 Classical V-Belt:

  • Belt Material: The belt is made from gum rubber which contributes towards potential durability and flexibility.
  • Construction: Wrapped construction aims at enhancing the belt's grip and load distribution with a view towards improving power transmission efficiency.
  • Operating Temperature Range: With a maximum operating temperature of 194 Degrees F and minimum of -22 Degrees F, this belt has been rated for operation within specified temperature ranges.
  • Resistance Properties: The product features resistance properties against heat and oil as per manufacturer testing. Suitability will depend on specific industrial environment conditions.
  • V-Belt Section: Classified as 'A' section V-belt indicating its dimensions and compatibility with certain machinery types.
  • Top Width & Outside Length: With a top width of 1/2 inch and outside length of 102 inches, these measurements are provided by the manufacturer as guidelines to assist in determining fit within various industrial machinery or commercial equipment systems

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.