A70 Classical V-Belt, 72 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 6A151

  • Zoro # G3134302


product price: $14.19
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A70
Outside Length
72 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A151
Zoro #
G3134302
UPC #
190735359365
Country of Origin
Thailand

Dimensions

Outside Length
72 in
Top Width
1/2 in
Thickness
5/16"
Belt Trade Size
A
For Minimum Pulley Pitch Diameter
3 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A70
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Construction
Wrapped
Standards
ARPM
Tensile Strength
2,900 N/mm
Edge Construction
Wrapped
Application
General Industrial
Number of Bands
1
Belt Series
Power King
Belt Coating
Rubber
Maximum Operating Temperature
194 Degrees F
Belt Material
Gum Rubber
Color
Black
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat; Oil, Static Conductive

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number A70, Number of Bands 1, Outside Length 72 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.