Shop DAYTON

A95 Classical V-Belt, 97 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 6L196

  • Zoro # G3214321


product price:  $17.19
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Industry Number
A95
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L196
Zoro #
G3214321
UPC #
190735367674
Country of Origin
Thailand

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
97 in
Belt Trade Size
A
For Minimum Pulley Pitch Diameter
3 in
Rib Width
0.5 in
Pitch Length
95 in

Details

Item
Classical V-Belt
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Industry Number
A95
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Wrapped
Application
Heavy Industry, HVAC, Light Industry
Color
Black
Number of Bands
1
Tensile Strength
2,900 N/mm
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Belt Coating
Rubber
Belt Material
Rubber Compound
Edge Construction
Wrapped
Static Conductivity
Not Static Conductive
System of Measurement
Inch
Profile Type
Single-Sided

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number A95, Number of Bands 1, Outside Length 97 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.