AC, 1-Phase, 1-1/2 HP, Motor
Mfr # PP1000L3SG
Zoro # G7850622
product price: $983.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4YKN9, 4YKP4, 4YKP9
Phase
Single
Motor Enclosure Design
Open Dripproof
Horsepower
1 1/2 hp
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP1000L3SG
Zoro #
G7850622
UPC #
190735176191
Country of Origin
China
Details
Item
Motor
For Use With Mfr. Model Number
4YKN9, 4YKP4, 4YKP9
Phase
Single
Motor Enclosure Design
Open Dripproof
Horsepower
1 1/2 hp
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Nameplate Voltage
115/230V AC
Compatible with Manufacturer Model Number
4YKN9, 4YKP4, 4YKP9
Compatible Grainger Part Number
4YKN9, 4YKP4, 4YKP9
Compatible Manufacturer Part Number
4YKN9, 4YKP4, 4YKP9
Compatible Manufacturer Model Number
4YKN9, 4YKP4, 4YKP9
Shop By
Closeouts
Compatible with Manufacturer Model No.
4YKN9, 4YKP4, 4YKP9
Compatible with Mfr. Model No.
4YKN9, 4YKP4, 4YKP9
For Use with Mfr Model Number
4YKN9, 4YKP4, 4YKP9
Compatible Pump Manufacturer Part Number
4YKN9, 4YKP4, 4YKP9
Compatible Mfr. Model Number
4YKN9, 4YKP4, 4YKP9
Description
Motor, Phase Single, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4YKN9, 4YKP4, 4YKP9, Compatible with Grainger Part Number 4YKN9, 4YKP4, 4YKP9, Compatible with Pump Type Straight Centrifugal, Motor Enclosure Design Open Dripproof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.