PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

AC Gearmotor, 1 rpm, Open, 115V

DAYTON| Zoro #: G1098063| Mfr #: 4Z451

$100.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): .63"Gear Ratio: 2645:1Capacitor Required: 2MDV3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098063 Mfr #: 4Z451
Shaft Length (Dimension V): .63"Gear Ratio: 2645:1
Capacitor Required: 2MDV3Nameplate RPM: 1
Thermal Protection: ImpedanceApplication: Positioning Controls, Belt Drive and Copy Machines
Housing: Die Cast Zinc with Steel CoverInsulation Class: b
RPM Range: 0 to 15Brake: Friction
Shaft Dia. (Dimension U): 1/4"Hz: 60/50
Enclosure: OpenItem: AC Gearmotor
Length Less Shaft: 4-1/8"Standards: UL Recognized
Motor Type: PSCPhase: 1
Voltage: 115Gear Case Material: Die Cast Zinc with Steel Cover
Input HP: 1/100Max. Torque: 42.0 in.-lb.
Overhung Load: 3.5 lb.Mounting: Output Shaft Horizontal Only
Rotation: ReversibleGear Material: Phenolic, powdered metal, steel or delrin
Full Load Amps: 0.32Shaft Orientation: Parallel
Starting Torque: 56 in.-lb.Bearings: Porous Bronze Sleeve on Both Case and Motor
Lubrication: Grease filledGears: Phenolic/Steel
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 42.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 1, Open Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60/50 Hz, Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 2645:1, Full Load Amps 0.32, Insulation Class B, Impedance Thermal Protection, Motor Type PSC, Die Cast Zinc with Steel Cover Housing

Reviews