This item is Discontinued.

Dayton AC Gearmotor, 100.0 in.-lb. Max. Torque, 10 Nameplate RPM, 115 V AC Voltage, 1 Phase 5CFL3

AC Gearmotor, 100.0 in.-lb. Max. Torque, 10 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)

  • Mfr # 5CFL3
  • Zoro # G2760676
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CFL3
Zoro #
G2760676
UPC #
190735342435
Country of Origin
United States

Dimensions

Length Less Shaft
4.80"
Shaft Length (Dimension V)
1"
Dimension BA
3.97"
Shaft Dia. (Dimension U)
3/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
100.0 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
10
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.3
Standards
UL Recognized
Input HP
1/50
Thermal Protection
Auto
Overhung Load
40 lb.
RPM Range
0 to 15
No Load RPM
11.5
Mounting
All Position
Motor Type
Shaded pole
Starting Torque
90 in.-lb.
Phase
1
Bearings
Bronze Sleeve or Needle
Gears
Helical First Stage, Spur Remainder
Shaft Orientation
Parallel
Gear Ratio
306:1
RPM @ 50 Hz
8.3
Gear Type
Helical First Stage/Spur Remainder
Lubrication
Grease filled
Gear Case Material
Die Cast Zinc
Max. Ambient Temp.
40 Degrees C
Enclosure
Open
Housing
Die Cast Zinc
Insulation Class
b
Hz
60/50
Voltage
115
Rotation
CW
Application
Vending Machines, Carousel Drives, Pump Drives and Brewer Motors

Description

AC Gearmotor, Motor Type Shaded Pole, Rotation CW, Gear Ratio 306:1, Shaft Orientation Parallel, Application Vending Machines, Carousel Drives, Pump Drives and Brewer Motors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.