AC Gearmotor, 12 rpm, Open, 115V

DAYTON| Zoro #: G1314135| Mfr #: 4Z454

$94.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1314135 Mfr #: 4Z454
Shaft Orientation: ParallelGears: Phenolic/Steel
Gear Material: Phenolic, Powdered Metal, Steel or DelrinApplication: Positioning Controls, Belt Drive and Copy Machines
Bearings: Porous Bronze Sleeve on Both Case and MotorMax. Torque: 11.0 in.-lb.
Insulation Class: bItem: AC Gearmotor
Lubrication: Grease FilledInput HP: 1/100
Housing: Die Cast Zinc with Steel CoverHz: 50/60
Full Load Amps: 0.32Brake: Friction
Gear Ratio: 250:1Standards: UL RECOGNIZED
Enclosure: OpenCapacitor Required: 2MDV3
Voltage: 115Starting Torque: 15 in.-lb.
Shaft Length (Dimension V): .63"Thermal Protection: None
Gear Case Material: Die Cast Zinc with Steel CoverShaft Dia. (Dimension U): 1/4"
Rotation: ReversiblePhase: 1
Overhung Load: 3.5 lb.Mounting: Output Shaft Horizontal Only
Nameplate RPM: 12Length Less Shaft: 4-1/8"
Motor Type: PSCCountry of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 12, Max. Torque 11.0 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 250:1, Full Load Amps 0.32, Insulation Class B, Open Enclosure, None Thermal Protection, Output Shaft Horizontal Only Mounting, Motor Type PSC, Die Cast Zinc with Steel Cover Housing, Positioning Controls, Belt Drive and Copy Machines

Product Reviews

Save 15%. Sign up for Z-mail.