Shop DAYTON

AC Gearmotor, 13 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE29
  • Zoro # G6618048

product price: 
$
63.79
/ea

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
13 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52JE29
Zoro #
G6618048
UPC #
00194484302191
Country of Origin
Mexico

Dimensions

Length Less Shaft
2.75 in
Shaft Dia. (Dimension U)
5/16"
Shaft Length (Dimension V)
1"
Overall Length
3.38 in
Output Shaft Diameter
5/16 in
Overall Height
3 in
Output Shaft Height
0.92 in
Output Shaft Length
1 in
Mount Hole Center-to-Center Width
2.38 in
Overall Width
2.75 in
Mount Hole Center-to-Center Length
2.5 in
Wire Rope Length
3.38 in
Length
3.38 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
13 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
18 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.5 A
Standards
UL Recognized
Input HP
1/100 hp
Hz
60 Hz
Brake
None
Voltage
115V
Gears
Spur
Overhung Load
30 lb
Starting Torque
9.5 in-lb
Service Factor
1
Reversible Shaft Output
No
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Finish
Unpainted
Gear Ratio
172:1
Housing
Die Cast Zinc
Enclosure
Open
Lubrication
Grease Filled
Rotation
CW
Max. Ambient Temp.
40 Degrees C
Number of Brake Discs Required
0
Thermal Protection
Impedance
Insulation Class
A
Motor Type
Shaded Pole
Motor Shaft Design
Flat
Mounting
All Position
Gear Material
Sintered Steel
Capacitor Required
No
Gear Case Material
Die Cast Zinc
No Load RPM
20 RPM
RPM Range
16 to 30
Shaft Orientation
Parallel
Gear Type
Spur
Bearings
Sintered Bronze Sleeve
Phase
Single
Shaft
Single Output
Housing Material
Die Cast Zinc
Operating Voltage
115V AC
Motor Insulation Class
A
Number of Output Shafts
1
Brake Type
None
Maximum Ambient Temperature
104 Degrees F
Nameplate Speed
18 RPM
Maximum Torque
13 in-lb
Mount Type
Any Position
Bearing Type
Sintered Bronze Sleeve
No Load Speed
20 RPM
Overhung Load Capacity
30 lb
Motor Enclosure
Open Air-Over
Frequency
60 Hz
Mounting Orientation
Any Angle
Housing Material Finish
Unpainted
Input Horsepower
0.1 hp
Full Load Current
0.5 A

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 18 RPM, Maximum Torque 13 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 0.92 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 172:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.