AC Gearmotor, 13 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE36

  • Zoro # G6617978


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
13 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52JE36
Zoro #
G6617978
UPC #
00194484302252
Country of Origin
Mexico

Dimensions

Length Less Shaft
3.5 in
Shaft Dia. (Dimension U)
1/4 in
Shaft Length (Dimension V)
1 in
Overall Length
3.5 in
Output Shaft Length
1 in
Overall Height
4.3 in
Output Shaft Height
1.09 in
Mount Hole Center-to-Center Length
3.53 in
Overall Width
2.19 in
Output Shaft Diameter
1/4 in
Mount Hole Center-to-Center Width
1.69 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
13 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
20 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.35
Standards
UL Recognized
Input HP
1/100 hp
Hz
60/50 Hz
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Gear Material
Sintered Steel
Bearings
Sintered Bronze Sleeve
Lubrication
Grease Filled
Rotation
CW/CCW
Motor Type
Permanent Split Capacitor
Gears
Spur
Capacitor Required
Yes
Motor Shaft Design
Flat
Finish
Unpainted
Max. Ambient Temp.
40 Degrees C
Gear Case Material
Die Cast Zinc
Number of Brake Discs Required
0
Enclosure
Open
Housing
Die Cast Zinc
Gear Type
Spur
Insulation Class
b
Shaft Orientation
Parallel
Brake
None
Gear Ratio
123.1:1
RPM Range
16 to 30
Mounting
All Position
Reversible Shaft Output
Yes
RPM @ 50 Hz
16 RPM
Voltage
115
Service Factor
1
No Load RPM
26 RPM
Starting Torque
18 in-lb
Shaft
Single Output
Thermal Protection
Auto
Overhung Load
30 lb
Phase
Single
Housing Material
Die Cast Zinc
Maximum Torque
13 in-lb
Mount Type
Any Position
Housing Material Finish
Unpainted
Bearing Type
Sintered Bronze Sleeve
Frequency
50 Hz, 60 Hz
Mounting Orientation
Any Angle
Brake Type
None
No Load Speed
26 RPM
Nameplate Speed
20 RPM
Input Horsepower
0.1 hp
Overhung Load Capacity
30 lb
Maximum Ambient Temperature
104 Degrees F
Full Load Current
0.35 A
Operating Voltage
115V AC
Motor Enclosure
Open Air-Over
Motor Insulation Class
B
Number of Output Shafts
1

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 20 RPM, Maximum Torque 13 in-lb, Overhung Load Capacity 30 lb, Rotation CW/CCW, Output Shaft Height 1.09 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 123.1:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.