This item is Discontinued.

Dayton AC Gearmotor, 67.0 in.-lb. Max. Torque, 14 Nameplate RPM, 115 V AC Voltage, 1 Phase 4Z062

AC Gearmotor, 67.0 in.-lb. Max. Torque, 14 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)

  • Mfr # 4Z062
  • Zoro # G0278153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4Z062
Zoro #
G0278153
UPC #
190735339947
Country of Origin
United States

Dimensions

Length Less Shaft
6-1/4"
Shaft Dia. (Dimension U)
1/2"
Dimension L
5.56"
Shaft Length (Dimension V)
1"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
67.0 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
14
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.38
Input HP
1/60
Gear Type
Helical/Spur
Seals
Grease on Input and Output Shaft
Overhung Load
50 lb.
Motor Type
PSC
Gear Ratio
109:1
Gears
1st Stage Helical, Subsequent Stages Spur
Thermal Protection
None
Phase
1
Max. Ambient Temp.
40 Degrees C
Voltage
115
Mounting
All Position
Hz
60/50
Application
Copy Machine Main Drive, Power Transmission/Conveyor Drives
Bearings
Ball on Motor, Sleeve on Case
Rotation
Reversible
RPM Range
0 to 15
Shaft Orientation
Parallel
Lubrication
Grease filled
Brake
Adaptable to 5X400
Housing
Die Cast Alloy
Capacitor Required
2MDV4
Gear Material
Sintered and Cut Steel/Phenolic
Insulation Class
b
Gear Case Material
Die Cast Alloy
Enclosure
TENV

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 109:1, Shaft Orientation Parallel, Application Copy Machine Main Drive, Power Transmission/Conveyor Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.