This item is Discontinued.

Dayton AC Gearmotor, 8.0 in.-lb. Max. Torque, 18 Nameplate RPM, 115 V AC Voltage, 1 Phase 4Z455

AC Gearmotor, 8.0 in.-lb. Max. Torque, 18 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)

  • Mfr # 4Z455
  • Zoro # G1332362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4Z455
Zoro #
G1332362
UPC #
190735340646
Country of Origin
United States

Dimensions

Length Less Shaft
4-1/8"
Shaft Dia. (Dimension U)
1/4"
Shaft Length (Dimension V)
.63"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
8.0 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
18
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Friction
Gearmotor Mounting Position
Horizontal
Full Load Amps
0.32
Standards
UL Recognized
Input HP
1/100
Brake
Friction
Gear Material
Phenolic, powdered metal, steel or delrin
Gears
Phenolic/Steel
Rotation
Reversible
Hz
60/50
Mounting
Output Shaft Horizontal Only
Bearings
Porous Bronze Sleeve on Both Case and Motor
Shaft Orientation
Parallel
Insulation Class
b
Housing
Die Cast Zinc with Steel Cover
Motor Type
PSC
Application
Positioning Controls, Belt Drive and Copy Machines
Lubrication
Grease filled
Starting Torque
11 in.-lb.
Capacitor Required
2MDV3
Voltage
115
Phase
1
Gear Case Material
Die Cast Zinc with Steel Cover
RPM Range
16 to 30
Enclosure
Open
Overhung Load
3.5 lb.
Gear Ratio
173:1
Thermal Protection
None

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 173:1, Shaft Orientation Parallel, Application Positioning Controls, Belt Drive and Copy Machines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.