Zoro Homepage

AC Gearmotor, 12 in-lb Max. Torque, 181 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase

  • Mfr # 1LPV2

  • Zoro # G2706986


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
12 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LPV2
Zoro #
G2706986
UPC #
190735144329
Country of Origin
United States

Dimensions

Length Less Shaft
5.75 in
Keyway Size Type
Flat
Shaft Dia. (Dimension U)
5/16"
Keyway Size
Flat
Dimension A
5.75 in
Shaft Length (Dimension V)
0.75"
Overall Width
5.25 in
Overall Height
3.94 in
Output Shaft Diameter
5/16 in
Output Shaft Length
3/4 in
Output Shaft Height
1.19 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115/230V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
12 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
181 RPM
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.62/0.33
Standards
C-UL Recognized, CE Certified, UL Recognized
Input HP
1/20 hp
Finish
Unpainted
Max. Ambient Temp.
40 Degrees C
Rotation
CW/CCW
RPM @ 50 Hz
154
RPM Range
151 to 200
Phase
Single
Insulation Class
b
Lubrication
Grease Filled
Housing
Die Cast Zinc
Shaft Orientation
Parallel
Capacitor Required
Yes
Motor Type
Permanent Split Capacitor
Seals
O-ring Type on Output Shaft
Overhung Load
50 lb
Gear Material
Acetyl, Steel
Gear Ratio
10:1
Enclosure
TENV
Gear Case Material
Die Cast Zinc
Gears
Acetyl/Steel
Hz
60/50 Hz
Voltage
115/230
Reversible Shaft Output
No
Thermal Protection
None
Shaft
Single Output
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Mounting
All Position
Housing Material
Die Cast Zinc
Mount Type
Any Position
Housing Material Finish
Unpainted
Frequency
50 Hz, 60 Hz
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Inverter Rated
No
Brake Type
None
Mounting Orientation
Any Angle
Maximum Torque
12 in-lb
Full Load Current
0.62/0.33 A
Motor Enclosure
Totally Enclosed Nonventilated
Motor Insulation Class
B
Nameplate Speed
181 RPM
Operating Voltage
115/230V AC
Number of Output Shafts
1
Maximum Ambient Temperature
104 Degrees F
Input Horsepower
0.05 hp
Overhung Load Capacity
50 lb
Keyway Type
Flat
Seal Type
O-Ring Type on Output Shaft
Inverter Rating
10:1
Includes Capacitor
Capacitor Included

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 181 RPM, Maximum Torque 12 in-lb, Overhung Load Capacity 50 lb, Rotation CW/CCW, Output Shaft Height 1.19 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 10:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.