AC Gearmotor, 21 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE03

  • Zoro # G6618300


product price:  $94.69
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
21 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52JE03
Zoro #
G6618300
UPC #
00194484302016
Country of Origin
Mexico

Dimensions

Length Less Shaft
4.63 in
Overall Length
5.63 in
Shaft Length (Dimension V)
1"
Shaft Dia. (Dimension U)
3/8 in
Mount Hole Center-to-Center Length
4.75 in
Overall Height
4.69 in
Overall Width
2.75 in
Output Shaft Length
1 in
Mount Hole Center-to-Center Width
2.38 in
Output Shaft Diameter
3/8 in
Output Shaft Height
3.32 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
21 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
22 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
1.3
Standards
UL Recognized
Input HP
1/60 hp
Finish
Unpainted
Motor Shaft Design
Flat
No Load RPM
25 RPM
Rotation
CW
Housing
Die Cast Zinc
Number of Brake Discs Required
0
Gears
Spur
Gear Case Material
Die Cast Zinc
Phase
Single
Lubrication
Grease Filled
Bearings
Sintered Bronze Sleeve
Mounting
All Position
RPM Range
16 to 30
Gear Type
Spur
Reversible Shaft Output
No
Starting Torque
15 in-lb
Max. Ambient Temp.
40 Degrees C
Capacitor Required
No
Shaft Orientation
Parallel
Hz
60 Hz
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Gear Ratio
145:1
Enclosure
Open
Overhung Load
30 lb
Shaft
Single Output
Motor Type
Shaded Pole
Insulation Class
A
Thermal Protection
Auto
Service Factor
1
Brake
Magnetic
Gear Material
Sintered Steel
Voltage
115
Housing Material
Die Cast Zinc
Motor Enclosure
Open Air-Over
Operating Voltage
115V AC
Frequency
60 Hz
Input Horsepower
0.167 hp
Maximum Torque
21 in-lb
Mount Type
Any Position
Housing Material Finish
Unpainted
Brake Type
Magnetic
No Load Speed
25 RPM
Maximum Ambient Temperature
104 Degrees F
Bearing Type
Sintered Bronze Sleeve
Nameplate Speed
22 RPM
Full Load Current
1.3 A
Motor Insulation Class
A
Overhung Load Capacity
30 lb
Mounting Orientation
Any Angle
Number of Output Shafts
1

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 22 RPM, Maximum Torque 21 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 3.32 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 145:1, Brake Type Magnetic, Shaft Orientation Parallel, Motor Insulation Class A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.