AC Gearmotor, 30 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 52JE19
  • Zoro # G6618145
product price: 
$
79.15
/ea

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
30 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52JE19
Zoro #
G6618145
UPC #
00194484302146
Country of Origin
Mexico

Dimensions

Length Less Shaft
3.25 in
Shaft Dia. (Dimension U)
5/16"
Shaft Length (Dimension V)
1"
Overall Length
4.25 in
Output Shaft Diameter
5/16 in
Output Shaft Height
1.42 in
Mount Hole Center-to-Center Width
2.38 in
Output Shaft Length
1 in
Mount Hole Center-to-Center Length
2.5 in
Overall Height
3 in
Overall Width
2.75 in
Wire Rope Length
4.25 in
Length
4.25 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
30 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
7 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.52 A
Standards
UL Recognized
Input HP
1/100 hp
Insulation Class
A
Hz
60 Hz
RPM Range
0 to 15
Housing
Die Cast Zinc
Mounting
All Position
Reversible Shaft Output
No
Shaft
Single Output
Max. Ambient Temp.
40 Degrees C
Shaft Orientation
Parallel
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Starting Torque
22 in-lb
Thermal Protection
Impedance
Motor Shaft Design
Flat
Motor Type
Shaded Pole
Lubrication
Grease Filled
Bearings
Sintered Bronze Sleeve
Overhung Load
30 lb
Number of Brake Discs Required
0
Gear Ratio
439.3:1
Phase
Single
Gear Type
Spur
Gears
Spur
Enclosure
Open
Gear Case Material
Die Cast Zinc
Rotation
CW
Service Factor
1
Capacitor Required
No
Brake
Magnetic
Voltage
115V
No Load RPM
7.8 RPM
Gear Material
Sintered Steel
Finish
Unpainted
Housing Material
Die Cast Zinc
Mount Type
Any Position
Brake Type
Magnetic
Motor Enclosure
Open Air-Over
Input Horsepower
0.1 hp
Overhung Load Capacity
30 lb
Operating Voltage
115V AC
Frequency
60 Hz
Nameplate Speed
7 RPM
Full Load Current
0.52 A
Maximum Torque
30 in-lb
Maximum Ambient Temperature
104 Degrees F
No Load Speed
7.8 RPM
Motor Insulation Class
A
Mounting Orientation
Any Angle
Housing Material Finish
Unpainted
Bearing Type
Sintered Bronze Sleeve
Number of Output Shafts
1

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 7 RPM, Maximum Torque 30 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 1.42 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 439.3:1, Brake Type Magnetic, Shaft Orientation Parallel, Motor Insulation Class A

Ratings & reviews