This item is Discontinued.

Dayton AC Gearmotor, 21.0 in.-lb. Max. Torque, 25 Nameplate RPM, 115 V AC Voltage, 1 Phase 4Z149

AC Gearmotor, 21.0 in.-lb. Max. Torque, 25 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)

  • Mfr # 4Z149
  • Zoro # G2929455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4Z149
Zoro #
G2929455
UPC #
190735340127
Country of Origin
United States

Dimensions

Length Less Shaft
5"
Shaft Dia. (Dimension U)
3/8"
Shaft Length (Dimension V)
.75"
Dimension L
5"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
21.0 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
25
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
1.5
Standards
UL Recognized
Input HP
1/60
Application
Vending Machines and Valve Actuators
Motor Type
Shaded pole
RPM Range
16 to 30
Housing
Die Cast Zinc
Gear Material
Phenolic, powdered metal, steel or delrin
Phase
1
Bearings
Bronze Sleeve or Needle
Enclosure
Open
Rotation
CW
Gears
Phenolic/Steel
Thermal Protection
None
Starting Torque
18 in.-lb.
Overhung Load
7 lb.
Insulation Class
b
Gear Case Material
Die Cast Zinc
Brake
Magnetic
Voltage
115
Gear Ratio
126:1
Gear Type
Helical First Stage
Mounting
All Position
Shaft Orientation
Parallel
Lubrication
Grease filled
Hz
60

Description

AC Gearmotor, Motor Type Shaded Pole, Rotation CW, Gear Ratio 126:1, Shaft Orientation Parallel, Application Vending Machines and Valve Actuators

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.