Shop DAYTON

AC Gearmotor, 113 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 1LPL8
  • Zoro # G2136775

product price: 
$
544.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
113 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1LPL8
Zoro #
G2136775
UPC #
190735144060
Country of Origin
Mexico
Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
113 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
30 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
2.6 A
Standards
CSA Certified, UL Recognized
Input HP
1/10 hp
Mounting
All Position
Bearings
Ball on Motor, Porous Bronze Sleeve on Case
Insulation Class
b
Gears
Acetyl/Steel
Rotation
CW
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Motor Type
Shaded Pole
Lubrication
Grease Filled
Housing
Die Cast Zinc
Enclosure
Open
Overhung Load
150 lb
Gear Material
Acetyl, Steel
Seals
Lip Type on Output Shaft
Finish
Unpainted
Gear Case Material
Die Cast Zinc
Voltage
115V
Phase
Single
Shaft Orientation
Parallel
Hz
60 Hz
Reversible Shaft Output
No
Shaft
Single Output
RPM Range
16 to 30
Gear Ratio
52:1
Housing Material
Die Cast Zinc
Operating Voltage
115V AC
Overhung Load Capacity
150 lb
Bearing Type
Ball on Motor, Porous Bronze Sleeve on Case
Inverter Rating
52:1
Nameplate Speed
30 RPM
Motor Enclosure
Open Air-Over
Seal Type
Lip Type on Output Shaft
Housing Material Finish
Unpainted
Number of Output Shafts
1
Frequency
60 Hz
Inverter Rated
No
Full Load Current
2.6 A
Mounting Orientation
Any Angle
Maximum Ambient Temperature
104 Degrees F
Mount Type
Any Position
Brake Type
None
Motor Insulation Class
B
Keyway Type
Woodruff
Input Horsepower
0.1 hp
Maximum Torque
113 in-lb

Dimensions

Length Less Shaft
7.88 in
Keyway Size Type
#605 Woodruff Key
Shaft Length (Dimension V)
1.5"
Keyway Size
#605 Woodruff Key
Shaft Dia. (Dimension U)
5/8 in
Overall Width
4.63 in
Overall Height
4.72 in
Keyway Width
3/16 in
Output Shaft Length
1 1/2 in
Output Shaft Height
3.5 in
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Length
1.5 in
Mount Hole Center-to-Center Width
4 in
Keyway Depth
5/8 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 30 RPM, Maximum Torque 113 in-lb, Overhung Load Capacity 150 lb, Rotation CW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 52:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.