Zoro Homepage
This item is Discontinued.
Dayton AC Gearmotor, 2.80 in.-lb. Max. Torque, 37 Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase 4FDY7

AC Gearmotor, 2.80 in.-lb. Max. Torque, 37 Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (Discontinued)

  • Mfr # 4FDY7
  • Zoro # G0938646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FDY7
Zoro #
G0938646
UPC #
190735323526
Country of Origin
United States

Dimensions

Keyway Size Type
1/4" x 1/8" x 1-1/4"
Dimension X
3-3/4"
Shaft Length (Dimension V)
3 "
Dimension AA
6.72"
Dimension S
1.38"
Dimension N
3/4"
Dimension F
3.62"
Dimension B
7.13"
Height (Dimension O)
9.44"
Dimension A
10.78"
Dimension D
7 1/2 in
Keyway Size
1/4" x 1/8" x 1-1/4"
Dimension E
3.22"
Dimension Z
7-1/2"
Dimension C
9.38"
Dimension AB
9"
Dimension L
6.06"
Dimension H
2-1/4"
Dimension D2
3-3/4"
Dimension D1
15.99"
Dimension U
3"
Shaft Dia. (Dimension U)
1-1/2"
Dimension BA
1.5"

Details

Item
AC Gearmotor
Gearmotor Voltage
208-230/460 V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
2.80 in.-lb.
Gearmotor Shaft Type
Single Left
Gearmotor Shaft Orientation
Right Angle
Nameplate RPM
37
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
3.4-3.4/1.7
Standards
UL Recognized/CSA
Input HP
1
Rotation
Reversible
Shaft Orientation
Right Angle
RPM Range
31 to 50
Shaft
Single Output
Phase
3
Max. Ambient Temp.
40 Degrees C
Starting Torque
4325 in.-lb.
Gear Case Material
Die Cast Aluminum
Hz
60/50
Application
Printing Press, Conveyors, Pumps, Mixers
Housing
Aluminum/Cast Iron
Motor Type
3-Phase
Thermal Protection
None
Seals
Oil Seals on Axle Shaft
Enclosure
TEFC
Gear Material
Hardened Steel/Forged Bronze
Gears
Hardened Steel Worm/Forged Bronze Output
Gear Ratio
47:1
Lubrication
Gear Oil
Gear Type
Worm
Mounting
All Position
Overhung Load
883 lb.
Voltage
208-230/460
Insulation Class
F
Bearings
Ball

Description

AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 47:1, Shaft Orientation Right Angle, Application Printing Press, Conveyors, Pumps, Mixers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.