This item is Discontinued.

Dayton AC Gearmotor, 2.80 in.-lb. Max. Torque, 4 Nameplate RPM, 115 V AC Voltage, 1 Phase 5CFL1

AC Gearmotor, 2.80 in.-lb. Max. Torque, 4 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)

  • Mfr # 5CFL1
  • Zoro # G1275224
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CFL1
Zoro #
G1275224
UPC #
190735342411
Country of Origin
United States

Dimensions

Length Less Shaft
4.80"
Shaft Dia. (Dimension U)
3/8"
Dimension BA
3.47"
Shaft Length (Dimension V)
1"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
2.80 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
4
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.2
Standards
UL Recognized
Input HP
1/60
Insulation Class
b
Gear Type
Helical First Stage/Spur Remainder
Thermal Protection
Auto
Gear Ratio
796:1
Bearings
Bronze Sleeve or Needle
Rotation
CW
Motor Type
Shaded pole
RPM Range
0 to 15
Gear Case Material
Die Cast Zinc
Housing
Die Cast Zinc
Gears
Helical First Stage, Spur Remainder
Enclosure
Open
Voltage
115
Mounting
All Position
Application
Vending Machines, Carousel Drives, Pump Drives and Brewer Motors
Max. Ambient Temp.
40 Degrees C
Lubrication
Grease filled
No Load RPM
4.6
RPM @ 50 Hz
3.3
Phase
1
Shaft Orientation
Parallel
Overhung Load
55 lb.
Hz
60/50
Starting Torque
150 in.-lb.

Description

AC Gearmotor, Motor Type Shaded Pole, Rotation CW, Gear Ratio 796:1, Shaft Orientation Parallel, Application Vending Machines, Carousel Drives, Pump Drives and Brewer Motors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.