Shop DAYTON

AC Gearmotor, 483 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase

  • Mfr # 4Z385
  • Zoro # G3274756

product price: 
$
1,032.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
208V AC to 230V AC, 460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
483 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4Z385
Zoro #
G3274756
UPC #
190735340493
Country of Origin
Mexico
Item
AC Gearmotor
Gearmotor Voltage
208V AC to 230V AC, 460V AC
Gearmotor Phase
3
Gearmotor Type
AC Gearmotor
Max. Torque
483 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
40 RPM
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.32/0.66 A
Standards
C-UL Recognized, UL Recognized
Input HP
1/3 hp
Gears
1st Stage Helical, AGMA Class 9, Hardened Steel, Subsequent Stages Spur
Gear Material
Hardened Steel
Gear Ratio
43:1
Seals
Lip Type on Input and Output Shaft
Hz
60 Hz
Bearings
Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Motor Type
3-Phase
Phase
Three
Overhung Load
325 lb
Thermal Protection
None
Rotation
CW/CCW
Lubrication
Permanent Heavy Duty Gear Oil
Mounting
All Position
Voltage
208V to 230V, 460V
Housing
Die Cast Aluminum
Gear Case Material
Die Cast Aluminum
Enclosure
TEFC
Max. Ambient Temp.
40 Degrees C
Shaft Orientation
Parallel
RPM Range
31 to 50
Brake
Adaptable to 2LYV2
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Housing Material
Die Cast Aluminum
Full Load Current
1.22/.61 A
Inverter Rating
42.8:1
AGMA Gear Class
Class 9
Overhung Load Capacity
325 lb
Operating Voltage
230/460V AC
Maximum Ambient Temperature
104 Degrees F
Input Horsepower
0.33 hp
Number of Output Shafts
1
Brake Type
None
Maximum Torque
483 in-lb
Mount Type
Any Position
Mounting Orientation
Any Angle
Motor Enclosure
Totally Enclosed Fan-Cooled
Inverter Rated
No
Nameplate Speed
40 RPM
Frequency
60 Hz
Bearing Type
Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Seal Type
Lip Type on Input and Output Shaft
Housing Material Finish
Painted
Motor Insulation Class
B
Motor Duty Class
Continuous
Keyway Type
Square

Dimensions

Length Less Shaft
12.1 in
Shaft Length (Dimension V)
1.5 in_x000D_
Shaft Dia. (Dimension U)
3/4 in
Overall Height
6.63 in
Overall Width
8.13 in
Mount Hole Center-to-Center Width
7.13 in
Output Shaft Length
1 1/2 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Keyway Depth
1/8 in
Output Shaft Height
3 in
Mount Hole Center-to-Center Length
2.5 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 40 RPM, Maximum Torque 483 in-lb, Overhung Load Capacity 325 lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Inverter Rated No, Gear Ratio 43:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.