This item is Discontinued.

Dayton AC Gearmotor, 100.0 in.-lb. Max. Torque, 6 Nameplate RPM, 115 V AC Voltage, 1 Phase 5CFL2

AC Gearmotor, 100.0 in.-lb. Max. Torque, 6 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)

  • Mfr # 5CFL2
  • Zoro # G0670433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CFL2
Zoro #
G0670433
UPC #
190735342428
Country of Origin
United States

Dimensions

Length Less Shaft
4.80"
Dimension BA
3.97"
Shaft Length (Dimension V)
1"
Shaft Dia. (Dimension U)
3/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
100.0 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
6
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
1.3
Standards
UL Recognized
Input HP
1/50
Enclosure
Open
Phase
1
Housing
Die Cast Zinc
Voltage
115
Overhung Load
55 lb.
Shaft Orientation
Parallel
Gears
Helical First Stage, Spur Remainder
Gear Type
Helical First Stage/Spur Remainder
RPM Range
0 to 15
Lubrication
Grease filled
Hz
60/50
Bearings
Bronze Sleeve or Needle
Application
Vending Machines, Carousel Drives, Pump Drives and Brewer Motors
No Load RPM
6.9
Mounting
All Position
Gear Ratio
523:1
Motor Type
Shaded pole
Gear Case Material
Die Cast Zinc
Max. Ambient Temp.
40 Degrees C
Starting Torque
130 in.-lb.
Rotation
CW
Thermal Protection
Auto
Insulation Class
b
RPM @ 50 Hz
5

Description

AC Gearmotor, Motor Type Shaded Pole, Rotation CW, Gear Ratio 523:1, Shaft Orientation Parallel, Application Vending Machines, Carousel Drives, Pump Drives and Brewer Motors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.