AC Gearmotor, 7 rpm, Open, 115V

DAYTON| Zoro #: G2085167| Mfr #: 4Z453

$100.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085167 Mfr #: 4Z453
Shaft Orientation: ParallelApplication: Positioning Controls, Belt Drive and Copy Machines
Bearings: Porous Bronze Sleeve on Both Case and MotorGears: Phenolic/Steel
Gear Material: Phenolic, Powdered Metal, Steel or DelrinGear Ratio: 439:1
Standards: UL RecognizedEnclosure: Open
Capacitor Required: 2MDV3Voltage: 115
Starting Torque: 24 in.-lb.Shaft Length (Dimension V): .63"
Thermal Protection: NoneGear Case Material: Die Cast Zinc with Steel Cover
Shaft Dia. (Dimension U): 1/4"Rotation: Reversible
Phase: 1Overhung Load: 3.5 lb.
Mounting: Output Shaft Horizontal OnlyNameplate RPM: 7
Length Less Shaft: 4-1/8"Motor Type: PSC
Max. Torque: 18.0 in.-lb.Insulation Class: B
Item: AC GearmotorLubrication: Grease Filled
Input HP: 1/100Housing: Die Cast Zinc with Steel Cover
Hz: 50/60Full Load Amps: 0.32
Brake: FrictionCountry of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 7, Max. Torque 18.0 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 439:1, Full Load Amps 0.32, Insulation Class B, Open Enclosure, None Thermal Protection, Output Shaft Horizontal Only Mounting, Motor Type PSC, Die Cast Zinc with Steel Cover Housing, Positioning Controls, Belt Drive and Copy Machines

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.