Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 70 rpm, TEFC, 115/230V

  • Mfr # 4Z521

  • Zoro # G3189891


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
AC Gearmotor
Motor Type
Permanent Split Capacitor
Gearmotor Voltage
115/230V AC
Shaft Orientation
Parallel
Enclosure
TEFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z521
Zoro #
G3189891
UPC #
190735340783
Country of Origin
United States

Dimensions

Shaft Length (Dimension V)
1.5"
Length Less Shaft
8.75 in
Shaft Dia. (Dimension U)
5/8 in
Overall Width
5.5 in
Overall Height
5.13 in
Output Shaft Length
1 1/2 in
Mount Hole Center-to-Center Length
1.5 in
Output Shaft Diameter
5/8 in
Keyway Width
3/16 in
Output Shaft Height
3.5 in
Mount Hole Center-to-Center Width
4 in
Keyway Depth
1/8 in

Details

Gearmotor Type
AC Gearmotor
Item
AC Gearmotor
Motor Type
Permanent Split Capacitor
Gearmotor Voltage
115/230V AC
Shaft Orientation
Parallel
Enclosure
TEFC
Gearmotor Shaft Type
Single
Nameplate RPM
70 RPM
Gearmotor Shaft Orientation
Parallel
Voltage
115/230
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gear Ratio
23:1
Gearmotor Phase
1
Full Load Amps
1.2/0.63
Standards
C-UL Recognized, CE Certified, UL Recognized
Lubrication
Permanent Heavy Duty Gear Oil
Gear Case Material
Die Cast Aluminum
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Gearmotor Mounting Position
All Angle
Max. Torque
61 in-lb
Seals
Lip Type on Input and Output Shaft
Mounting
All Position
Gearmotor Rotation
CW/CCW
Thermal Protection
None
Gears
1st Stage Helical, AGMA Class 9, Hardened Steel, Subsequent Stages Spur
Rotation
CW/CCW
Brake
Adaptable to 5X400
Number of Brake Discs Required
1
Gear Material
Hardened Steel
Phase
Single
Max. Ambient Temp.
40 Degrees C
Overhung Load
175 lb
Input HP
1/15 hp
Capacitor Required
Yes
Gearmotor Brake Type
None
Bearings
Ball on Motor, Heavy Duty Needle Roller and Thrust Balls on Case
RPM Range
51 to 75
Hz
60/50 Hz
Housing
Die Cast Aluminum
Housing Material
Die Cast Aluminum
Full Load Current
1.2/0.63 A
Inverter Rated
No
Bearing Type
Ball on Motor, Heavy Duty Needle Roller and Thrust Balls on Case
Maximum Ambient Temperature
104 Degrees F
Inverter Rating
23:1
Mount Type
Any Position
Number of Output Shafts
1
Nameplate Speed
70 RPM
Overhung Load Capacity
175 lb
Mounting Orientation
Any Angle
Seal Type
Lip Type on Input and Output Shaft
Frequency
50 Hz, 60 Hz
Operating Voltage
115/230V AC
Maximum Torque
61 in-lb
Input Horsepower
0.067 hp
Motor Enclosure
Totally Enclosed Fan-Cooled
AGMA Gear Class
Class 9
Brake Type
None
Includes Capacitor
Capacitor Included

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 70 RPM, Maximum Torque 61 in-lb, Overhung Load Capacity 175 lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 23:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.