Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Gearmotor, 80 rpm, TEFC, 115/230V

  • Mfr # 1L534

  • Zoro # G1989145


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
AC Gearmotor
Motor Type
Permanent Split Capacitor
Gearmotor Voltage
115/230V AC
Shaft Orientation
Right Angle
Enclosure
TEFC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1L534
Zoro #
G1989145
UPC #
190735142653
Country of Origin
United States

Details

Gearmotor Type
AC Gearmotor
Item
AC Gearmotor
Motor Type
Permanent Split Capacitor
Gearmotor Voltage
115/230V AC
Shaft Orientation
Right Angle
Enclosure
TEFC
Nameplate RPM
80 RPM
Gearmotor Shaft Type
Double
Gearmotor Shaft Orientation
Right Angle
Voltage
115/230
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gear Ratio
20:1
Gearmotor Phase
1
Full Load Amps
1.3/0.70
Overhung Load
225 lb
Gear Material
Bronze, Hardened Steel
Gear Type
Worm
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Mounting
All Position
Thermal Protection
None
RPM @ 50 Hz
67
Gears
Hardened Steel Worm/Bronze
Brake
Adaptable to 5X400
Gear Case Material
Die Cast Aluminum
Gearmotor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Bearings
Ball on Motor, Needle Bearing on Case
RPM Range
76 to 100
Lubrication
Oil Filled
Capacitor Required
Yes
Max. Torque
33 in-lb
Rotation
CW/CCW
Seals
Lip Type on Input and Output Shaft
Housing
Die Cast Aluminum
Hz
60/50 Hz
Phase
Single
Input HP
1/15 hp
Housing Material
Die Cast Aluminum
Application
Washdown
Standards
C-UL Recognized, CE Certified, UL Recognized
Overhung Load Capacity
225 lb
Frequency
50 Hz, 60 Hz
Brake Type
None
Inverter Rated
No
Operating Voltage
115/230V AC
Input Horsepower
0.067 hp
Number of Output Shafts
2
Seal Type
Lip Type on Input and Output Shaft
Bearing Type
Ball on Motor, Needle Bearing on Case
Includes Capacitor
Capacitor Included
Nameplate Speed
80 RPM
Inverter Rating
20:1
Maximum Ambient Temperature
104 Degrees F
Motor Enclosure
Totally Enclosed Fan-Cooled
Full Load Current
1.3/0.70 A
Maximum Torque
33 in-lb
Mount Type
Any Position
Mounting Orientation
Any Angle

Description

AC Gearmotor, Number of Output Shafts 2, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 80 RPM, Maximum Torque 33 in-lb, Overhung Load Capacity 225 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 20:1, Brake Type None, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Application Washdown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.