This item is Discontinued.

Dayton AC Gearmotor, 1.5 in.-lb. Max. Torque, 98 Nameplate RPM, 115 V AC Voltage, 1 Phase 4Z459

AC Gearmotor, 1.5 in.-lb. Max. Torque, 98 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)

  • Mfr # 4Z459
  • Zoro # G1222593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4Z459
Zoro #
G1222593
UPC #
190735340684
Country of Origin
United States

Dimensions

Length Less Shaft
4-1/8"
Shaft Length (Dimension V)
.63"
Shaft Dia. (Dimension U)
1/4"

Details

Item
AC Gearmotor
Gearmotor Voltage
115 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
1.5 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
98
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Friction
Gearmotor Mounting Position
Horizontal
Full Load Amps
0.32
Standards
UL Recognized
Input HP
1/100
Enclosure
Open
Application
Positioning Controls, Belt Drive and Copy Machines
Starting Torque
2 in.-lb.
RPM Range
76 to 100
Voltage
115
Insulation Class
b
Shaft Orientation
Parallel
Mounting
Output Shaft Horizontal Only
Phase
1
Motor Type
PSC
Brake
Friction
Gear Material
Phenolic, powdered metal, steel or delrin
Capacitor Required
2MDV3
Rotation
Reversible
Gear Ratio
31:1
Bearings
Porous Bronze Sleeve on Both Case and Motor
Overhung Load
3.5 lb.
Hz
60/50
Gears
Phenolic/Steel
Housing
Die Cast Zinc with Steel Cover
Gear Case Material
Die Cast Zinc with Steel Cover
Thermal Protection
Impedance
Lubrication
Grease filled

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 31:1, Shaft Orientation Parallel, Application Positioning Controls, Belt Drive and Copy Machines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.