Zoro Homepage

AC Gearmotor, Nameplate RPM 4, 0.32A, 115V

  • Mfr # 52JE17

  • Zoro # G6618160


product price: $63.49
/ea

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
18 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JE17
Zoro #
G6618160
UPC #
00194484302122
Country of Origin
Mexico

Dimensions

Length Less Shaft
2.88 in
Overall Length
10.87 in
Shaft Length (Dimension V)
1 in
Shaft Dia. (Dimension U)
5/16 in
Output Shaft Height
2.54 in
Overall Width
2.5 in
Output Shaft Diameter
5/16 in
Output Shaft Length
1 in
Overall Height
3.56 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
18 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
4.6 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.32
Standards
UL Recognized
Input HP
1/250 hp
RPM Range
0 to 15
Hz
60 Hz
Shaft Orientation
Parallel
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Gear Material
Sintered Steel
Motor Type
Shaded Pole
Phase
Single
Enclosure
Open
No Load RPM
4.6 RPM
Reversible Shaft Output
No
Lubrication
Grease Filled
Gear Ratio
709.17:1
Starting Torque
40 in-lb
Mounting
All Position
Gear Case Material
Die Cast Zinc
Capacitor Required
No
Motor Shaft Design
Round
Insulation Class
b
Number of Brake Discs Required
0
Rotation
CW
Brake
None
Overhung Load
30 lb
Service Factor
1
Shaft
Single Output
Gears
Spur
Thermal Protection
Impedance
Max. Ambient Temp.
40 Degrees C
Voltage
115
Finish
Unpainted
Gear Type
Spur
Housing
Die Cast Zinc
Bearings
Sintered Bronze Sleeve
Housing Material
Die Cast Zinc
Mounting Orientation
Any Angle
Motor Insulation Class
B
Maximum Torque
18 in-lb
Full Load Current
0.32 A
Input Horsepower
0.55 hp
Motor Enclosure
Open Air-Over
Mount Type
Any Position
Bearing Type
Sintered Bronze Sleeve
Number of Output Shafts
1
Operating Voltage
115V AC
Frequency
60 Hz
Housing Material Finish
Unpainted
No Load Speed
4.6 RPM
Overhung Load Capacity
30 lb
Nameplate Speed
4.6 RPM
Brake Type
None
Maximum Ambient Temperature
104 Degrees F

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 4.6 RPM, Maximum Torque 18 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 2.54 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 709.17:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.