Zoro Homepage

AC Gearmotor, Nameplate RPM 6.9, 0.52A

  • Mfr # 52JE27

  • Zoro # G6618066


product price: $60.89
/ea

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
35 in-lb
Gearmotor Shaft Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52JE27
Zoro #
G6618066
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
2.38 in
Shaft Dia. (Dimension U)
5/16"
Shaft Length (Dimension V)
1"
Overall Length
3.75 in
Mount Hole Center-to-Center Width
2.38 in
Overall Width
2.75 in
Output Shaft Height
1.58 in
Overall Height
3 in
Output Shaft Diameter
5/16 in
Mount Hole Center-to-Center Length
2.5 in
Output Shaft Length
1 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
35 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
6.9 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.52
Standards
UL Recognized
Input HP
1/100 hp
Motor Type
Shaded Pole
Overhung Load
30 lb
Rotation
CW
No Load RPM
7.9 RPM
Starting Torque
27 in-lb
Number of Brake Discs Required
0
Reversible Shaft Output
No
Housing
Die Cast Zinc
Mounting
All Position
Hz
60 Hz
Shaft
Single Output
Insulation Class
A
Gears
Spur
Service Factor
1
RPM Range
0 to 15
Gear Ratio
439.3:1
Voltage
115
Lubrication
Grease Filled
Shaft Orientation
Parallel
Enclosure
Open
Gear Type
Spur
Phase
Single
Bearings
Sintered Bronze Sleeve
Motor Shaft Design
Flat
Thermal Protection
Impedance
Capacitor Required
No
Gear Case Material
Die Cast Zinc
Brake
None
Application
Agriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food and Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet and Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Max. Ambient Temp.
40 Degrees C
Finish
Unpainted
Gear Material
Sintered Steel
Housing Material
Die Cast Zinc
Full Load Current
0.52 A
Number of Output Shafts
1
Maximum Ambient Temperature
104 Degrees F
Maximum Torque
35 in-lb
No Load Speed
7.9 RPM
Input Horsepower
0.1 hp
Frequency
60 Hz
Brake Type
None
Mounting Orientation
Any Angle
Motor Enclosure
Open Air-Over
Overhung Load Capacity
30 lb
Bearing Type
Sintered Bronze Sleeve
Mount Type
Any Position
Motor Insulation Class
A
Nameplate Speed
6.9 RPM
Operating Voltage
115V AC
Housing Material Finish
Unpainted

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Shaded Pole, Motor Enclosure Open Air-Over, Nameplate Speed 6.9 RPM, Maximum Torque 35 in-lb, Overhung Load Capacity 30 lb, Rotation CW, Output Shaft Height 1.58 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 439.3:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.