AC Motor, 1 Ph., 560 Watts
Mfr # PPT07513G
Zoro # G8254741
product price: $747.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4JMW9, 5WXT2
Fits Brand
DAYTON
Amps
7.1/3.5 A
Phase
Single
Motor Thermal Protection
Auto
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPT07513G
Zoro #
G8254741
UPC #
190735317501
Country of Origin
China
Dimensions
Manufacturer Warranty Length
1 yr
Details
Item
Centrifugal Pump Motor
For Use With Mfr. Model Number
4JMW9, 5WXT2
Fits Brand
DAYTON
Amps
7.1/3.5 A
Phase
Single
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate Voltage
115/230V AC
Frequency
60 Hz
Compatible with Brand
Dayton
Maximum Ambient Temperature
104 Degrees F
Maximum RPM
3,450 RPM
Number of Speeds
1
Compatible with Manufacturer Model Number
4JMW9, 5WXT2
Compatible with Pump Type
Centrifugal Pumps
Horsepower
3/4 hp
For Use with Mfr Model Number
4JMW9, 5WXT2
Compatible Manufacturer Part Number
4JMW9, 5WXT2
Compatible with Mfr. Model No.
4JMW9, 5WXT2
Compatible Manufacturer Model Number
4JMW9, 5WXT2
Compatible with Manufacturer Model No.
4JMW9, 5WXT2
Compatible Pump Manufacturer Part Number
4JMW9, 5WXT2
Compatible Mfr. Model Number
4JMW9, 5WXT2
Description
Centrifugal Pump Motor, Phase Single, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4JMW9, 5WXT2, Compatible with Grainger Part Number 4JMW9, 5WXT2, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Maximum Ambient Temperature 104 Degrees F, Amps 7.1/3.5 A, Frequency 60 Hz, Manufacturer Warranty Length 1 yr, Motor Thermal Protection Auto, Number of Speeds 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.