AC Motor, 1 Ph., 746 Watts
Mfr # PPT10013G
Zoro # G7870983
product price: $784.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4JMX2, 5WXT4
Fits Brand
DAYTON
Phase
Single
Amps
13.0/5.9 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPT10013G
Zoro #
G7870983
UPC #
190735317563
Country of Origin
China
Dimensions
Manufacturer Warranty Length
1 yr
Details
Item
Centrifugal Pump Motor
For Use With Mfr. Model Number
4JMX2, 5WXT4
Fits Brand
DAYTON
Phase
Single
Amps
13.0/5.9 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Thermal Protection
Auto
Nameplate Voltage
115/230V AC
Frequency
60 Hz
Compatible with Pump Type
Centrifugal Pumps
Compatible with Brand
Dayton
Number of Speeds
1
Maximum RPM
3,450 RPM
Maximum Ambient Temperature
104 Degrees F
Horsepower
1 hp
Compatible with Manufacturer Model Number
4JMX2, 5WXT4
Compatible with Mfr. Model No.
4JMX2, 5WXT4
For Use with Mfr Model Number
4JMX2, 5WXT4
Compatible Manufacturer Part Number
4JMX2, 5WXT4
Compatible Manufacturer Model Number
4JMX2, 5WXT4
Compatible with Manufacturer Model No.
4JMX2, 5WXT4
Compatible Pump Manufacturer Part Number
4JMX2, 5WXT4
Compatible Mfr. Model Number
4JMX2, 5WXT4
Description
Centrifugal Pump Motor, Phase Single, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4JMX2, 5WXT4, Compatible with Grainger Part Number 4JMX2, 5WXT4, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Maximum Ambient Temperature 104 Degrees F, Amps 13.0/5.9 A, Frequency 60 Hz, Manufacturer Warranty Length 1 yr, Motor Thermal Protection Auto, Number of Speeds 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.