AC Motor, 3 Ph., 1119 Watts
Mfr # PPT15014G
Zoro # G8250191
product price: $799.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4JMX5, 5WXT7
Fits Brand
DAYTON
Phase
Three
Amps
4.0/2.0 A
Standards
CUS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPT15014G
Zoro #
G8250191
UPC #
190735317617
Country of Origin
China
Dimensions
Manufacturer Warranty Length
1 yr
Description
Centrifugal Pump Motor, Phase Three, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4JMX5, 5WXT7, Compatible with Grainger Part Number 4JMX5, 5WXT7, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Standards CUS, Maximum Ambient Temperature 104 Degrees F, Amps 4.0/2.0 A, Frequency 60 Hz, Manufacturer Warranty Length 1 yr, Motor Thermal Protection None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.