AC Motor, 3 Ph., 373 Watts
Mfr # PPT05014GG
Zoro # G8378876
product price: $644.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
4JMW8, 5WXT1
Fits Brand
DAYTON
Amps
2.9 to 2.8/1.4 A
Phase
Three
Motor Thermal Protection
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPT05014GG
Zoro #
G8378876
UPC #
190735317471
Country of Origin
China
Dimensions
Manufacturer Warranty Length
1 yr
Details
Item
Centrifugal Pump Motor
For Use With Mfr. Model Number
4JMW8, 5WXT1
Fits Brand
DAYTON
Amps
2.9 to 2.8/1.4 A
Phase
Three
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Compatible with Brand
Dayton
Compatible with Pump Type
Centrifugal Pumps
Horsepower
1/2 hp
Maximum RPM
3,450 RPM
Compatible with Manufacturer Model Number
4JMW8, 5WXT1
Maximum Ambient Temperature
104 Degrees F
Number of Speeds
1
Compatible with Mfr. Model No.
4JMW8, 5WXT1
For Use with Mfr Model Number
4JMW8, 5WXT1
Compatible Manufacturer Part Number
4JMW8, 5WXT1
Compatible Manufacturer Model Number
4JMW8, 5WXT1
Compatible with Manufacturer Model No.
4JMW8, 5WXT1
Compatible Pump Manufacturer Part Number
4JMW8, 5WXT1
Compatible Mfr. Model Number
4JMW8, 5WXT1
Description
Centrifugal Pump Motor, Phase Three, Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4JMW8, 5WXT1, Compatible with Grainger Part Number 4JMW8, 5WXT1, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Maximum Ambient Temperature 104 Degrees F, Amps 2.9 to 2.8/1.4 A, Frequency 60 Hz, Manufacturer Warranty Length 1 yr, Motor Thermal Protection None, Number of Speeds 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.