Zoro Homepage

AC Motor, 3 Ph., 560 Watts

  • Mfr # PPT07514G

  • Zoro # G7893557


product price: $753.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
4JMX1, 5WXT3
Fits Brand
DAYTON
Phase
Three
Amps
3.6 to 3.5/1.6 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT07514G
Zoro #
G7893557
UPC #
190735317518
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Centrifugal Pump Motor
For Use With Mfr. Model Number
4JMX1, 5WXT3
Fits Brand
DAYTON
Phase
Three
Amps
3.6 to 3.5/1.6 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Thermal Protection
None
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Compatible with Pump Type
Centrifugal Pumps
Compatible with Manufacturer Model Number
4JMX1, 5WXT3
Number of Speeds
1
Maximum Ambient Temperature
104 Degrees F
Horsepower
3/4 hp
Compatible with Brand
Dayton
Maximum RPM
3,450 RPM
Compatible with Mfr. Model No.
4JMX1, 5WXT3
For Use with Mfr Model Number
4JMX1, 5WXT3
Compatible Manufacturer Part Number
4JMX1, 5WXT3
Compatible Manufacturer Model Number
4JMX1, 5WXT3
Compatible with Manufacturer Model No.
4JMX1, 5WXT3
Compatible Pump Manufacturer Part Number
4JMX1, 5WXT3
Compatible Mfr. Model Number
4JMX1, 5WXT3

Description

Centrifugal Pump Motor, Phase Three, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 4JMX1, 5WXT3, Compatible with Grainger Part Number 4JMX1, 5WXT3, Compatible with Pump Type Centrifugal Pumps, Motor Enclosure Design Totally Enclosed Fan Cooled, Maximum Ambient Temperature 104 Degrees F, Amps 3.6 to 3.5/1.6 A, Frequency 60 Hz, Manufacturer Warranty Length 1 yr, Motor Thermal Protection None, Number of Speeds 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.