Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Kit, 156 1/2 in L, Black/Silver

  • Mfr # 828VJ5

  • Zoro # G212530149


product price: $383.99
/ea
Free Shipping & Returns

Key Features

For Use With
Floor Scrubbers
Material
Plastic, Steel
Fits Machine Size
16 in
Product Type
Accessory Kit
Compatible with Manufacturer Part Number
54XZ16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828VJ5
Zoro #
G212530149
UPC #
-
Country of Origin
China

Dimensions

Fits Machine Size
16 in
Overall Width
10 5/8 in
Diameter
1 1/2 in
Overall Length
156 1/2 in

Details

Item
Accessory Kit
For Use With
Floor Scrubbers
Material
Plastic, Steel
Product Type
Accessory Kit
Compatible with Manufacturer Part Number
54XZ16
Color
Black/Silver

Description

Accessory Kit,156 1/2 in L,Black/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.