Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC/DC Replacement Motor, 5000 RPM, 115V

  • Mfr # 1MDU9

  • Zoro # G0579871


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Use with Gearmotors
1LPZ4 thru 1LPZ9 and 1LRA1 thru 1LRA7
RPM
5000 RPM
Voltage
115 V
Product Type
Replacement AC/DC Input Motor
Operating Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MDU9
Zoro #
G0579871
UPC #
190735146651
Country of Origin
United States

Details

Item
Replacement AC/DC Input Motor
Use with Gearmotors
1LPZ4 thru 1LPZ9 and 1LRA1 thru 1LRA7
RPM
5000 RPM
Voltage
115 V
Product Type
Replacement AC/DC Input Motor
Operating Voltage
115V AC
Maximum Motor Speed
5,000 RPM

Description

Replacement AC/DC Input Motor, Product Type Replacement AC/DC Input Motor, Compatible Gearmotor Grainger Part Number 1LPZ4, 1LPZ9, 1LRA1, 1LRA7, Includes -, Maximum Motor Speed 5,000 RPM, Operating Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.