Zoro Homepage

Adapter, 19-3/4 In Round to 24 In Square

  • Mfr # 6KWJ5

  • Zoro # G3961781


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Type
Round to Square
For Use With
Dayton Centrifugal Sidewall Upblast Exhaust Ventilators having a 19-3/4 in round base
Function
Adapts 19-3/4 in Round Base to 24 in Square Base
Width (In.)
23 1/2 in
Length (In.)
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWJ5
Zoro #
G3961781
UPC #
190735367049
Country of Origin
United States

Dimensions

Width (In.)
23 1/2 in
Length (In.)
23 1/2 in
For Round Base Diameter
19 3/4 in
Flange Height
1 3/4 in
Overall Width
24 in
Metal Material Thickness
1.7 in

Details

Type
Round to Square
For Use With
Dayton Centrifugal Sidewall Upblast Exhaust Ventilators having a 19-3/4 in round base
Function
Adapts 19-3/4 in Round Base to 24 in Square Base
Item
Roof Ventilator Base Adapter
Use w/Dayton Ventilators
4HZ38, 4HZ39, 4HZ42, 4HZ43, 4HZ46, 4HZ47, 5DVL5, 5DVL6, 5DVL7, 5DVL8, 5DVP9
Construction Material
Galvanized Steel
Includes
(6) Bolts, (6) Nuts
For Fan Type
Upblast Fans
Material
Steel
Finish
Galvanized

Description

Roof Ventilator Base Adapter, Function Adapts 19-3/4 in Round Base to 24 in Square Base, Material Steel, Overall Width 24 in, For Round Base Diameter 19 3/4 in, Flange Height 1 3/4 in, Compatible Grainger Part Number 4HZ38, 4HZ39, 4HZ42, 4HZ43, 4HZ46, 4HZ47, 5DVL5, 5DVL6, 5DVL7, 5DVL8, 5DVP9, Finish Galvanized, For Fan Type Upblast Fans, Includes (6) Bolts, (6) Nuts, Metal Material Thickness 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.