Zoro Homepage

Adapter, 27-3/4 In Round to 28 In Square

  • Mfr # 6KWJ7

  • Zoro # G4050672


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Type
Round to Square
For Use With
Dayton Centrifugal Sidewall Upblast Exhaust Ventilators having a 27-3/4 in round base
Function
Adapts 27-3/4 in Round Base to 28 in Square Base
Use w/Dayton Ventilators
4HZ58, 4ZH59, 5DVN1, 5DVN2, 5DVR1
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWJ7
Zoro #
G4050672
UPC #
190735367063
Country of Origin
United States

Dimensions

Length (In.)
27 1/2 in
Width (In.)
27 1/2 in
Flange Height
1 3/4 in
Metal Material Thickness
1.7 in
Overall Width
28 in
For Round Base Diameter
27 3/4 in

Details

Type
Round to Square
For Use With
Dayton Centrifugal Sidewall Upblast Exhaust Ventilators having a 27-3/4 in round base
Function
Adapts 27-3/4 in Round Base to 28 in Square Base
Item
Roof Ventilator Base Adapter
Use w/Dayton Ventilators
4HZ58, 4ZH59, 5DVN1, 5DVN2, 5DVR1
Construction Material
Galvanized Steel
Includes
(6) Bolts, (6) Nuts
Finish
Galvanized
Material
Steel
For Fan Type
Upblast Fans

Description

Roof Ventilator Base Adapter, Function Adapts 27-3/4 in Round Base to 28 in Square Base, Material Steel, Overall Width 28 in, For Round Base Diameter 27 3/4 in, Flange Height 1 3/4 in, Compatible Grainger Part Number 4HZ58, 4ZH59, 5DVN1, 5DVN2, 5DVR1, Finish Galvanized, For Fan Type Upblast Fans, Includes (6) Bolts, (6) Nuts, Metal Material Thickness 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.