Zoro Homepage

Adapter, 31-3/4 In Round to 34 In Square

  • Mfr # 6KWJ8

  • Zoro # G3983436


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Type
Round to Square
For Use With
Dayton Centrifugal Sidewall Upblast Exhaust Ventilators having a 31-1/4 in round base
Function
Adapts 31-3/4 in Round Base to 34 in Square Base
Use w/Dayton Ventilators
5DVN3, 5DVN4
Includes
(6) Bolts, (6) Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWJ8
Zoro #
G3983436
UPC #
190735367070
Country of Origin
United States

Dimensions

Length (In.)
33 1/2 in
Width (In.)
33 1/2 in
Flange Height
1 3/4 in
Overall Width
34 in
Metal Material Thickness
1.7 in
For Round Base Diameter
31 1/2 in

Details

Type
Round to Square
For Use With
Dayton Centrifugal Sidewall Upblast Exhaust Ventilators having a 31-1/4 in round base
Function
Adapts 31-3/4 in Round Base to 34 in Square Base
Item
Roof Ventilator Base Adapter
Use w/Dayton Ventilators
5DVN3, 5DVN4
Includes
(6) Bolts, (6) Nuts
Construction Material
Galvanized Steel
For Fan Type
Upblast Fans
Finish
Galvanized
Material
Steel

Description

Roof Ventilator Base Adapter, Function Adapts 31-3/4 in Round Base to 34 in Square Base, Material Steel, Overall Width 34 in, For Round Base Diameter 31 1/2 in, Flange Height 1 3/4 in, Compatible Grainger Part Number 5DVN3, 5DVN4, Finish Galvanized, For Fan Type Upblast Fans, Includes (6) Bolts, (6) Nuts, Metal Material Thickness 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.