Shop DAYTON
See all product information
Create Account
Adapter Base, PK10
- Mfr # 1EGB1
- Zoro # G0289834
product price:Â
$
11.85
/pk of 10, $1.19/ea
Key Features
Standards
E40944
For Use With
1EGR3, 1EJE8, 1EJE9, 1EJF1, 1EJF9, 1EJG1, 1EJG6
Product Type
Adapter Base
Number of Pieces
10
Compatible Product Type
1EGR3, 1EJE8, 1EJE9, 1EJF1, 1EJF9, 1EJG1, 1EJG6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1EGB1
- Zoro #
- G0289834
- UPC #
- 190735137765
- Country of Origin
- China
- Item
- Adapter Base
- Standards
- E40944
- For Use With
- 1EGR3, 1EJE8, 1EJE9, 1EJF1, 1EJF9, 1EJG1, 1EJG6
- Shop By
- Closeouts
- Product Type
- Adapter Base
- Number of Pieces
- 10
- Compatible Product Type
- 1EGR3, 1EJE8, 1EJE9, 1EJF1, 1EJF9, 1EJG1, 1EJG6
Description
Adapter Base, For Use With 1EGR3, 1EJE8, 1EJE9, 1EJF1, 1EJF9, 1EJG1, 1EJG6, Includes -, Number of Pieces 10, Product Type Adapter Base, Standards E40944, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.