Zoro Homepage

Adj Base Hydraulic Stacker, Load Cap. 2000 lb.

  • Mfr # 4VME8

  • Zoro # G3335529


product price: $2,096.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Height
79 1/2 in
Overall Length
56 in
Overall Width
54 in
Color
Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VME8
Zoro #
G3335529
UPC #
190735336113
Country of Origin
China

Dimensions

Overall Height
79 1/2 in
Overall Length
56 in
Overall Width
54 in
Fork Length
36 in
Fork Width
4 in
Front Caster Dia.
4 in
Lifting Height Max.
63 in
Front Wheel Dia.
5 in
Lifting Height Min.
2 3/4 in
Rear Wheel Dia.
7 in
Rear Caster Dia.
7 in
Fork Thickness
1 3/8 in
Width Between Forks
0 in to 23 in
Width Across Forks
8 in to 33 7/8 in
Lifting Height Range
2 3/4 in to 5 ft 3 in
Overall Height with Forks Raised
78 1/2 in
Overall LxWxH
56 in x 54 in x 79 1/2 in
Axle-Mounted Wheel Dia.
5 in
Caster Wheel Dia.
7 in
Overall Height with Forks Lowered
78 1/2 in
Base Inside Width
36 in to 48 in
Base Outside Width
43 in to 54 in
Maximum Lifting Height
5 ft 3 in
Minimum Lifting Height
2 3/4 in

Details

Color
Red
Load Capacity
2,000 lb
Item
Manual Straddle Stacker
Lift Mechanism
Hydraulic
Base Legs Inside Dim.
36 in to 48 in
Load Center
20 in
Lift Control
Foot Pump
Powered By
Manual Foot Pump
Lift Base Style
Adjustable Straddle
Base Legs Outside Dim.
43 in to 54 in
Lift Mobility
Manual Lift, Manual Push
Invertible Forks
No
Caster Wheel Type
Swivel
Frame Material
Steel
For Pallet Type
Open/Closed
Operation
Manual
Axle-Mounted Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel Type
Tread on Core
Fork Type
Adjustable
Number of Batteries
0
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Frame Finish
Powder Coated
Frame Type
Flat Back
Caster Brake Type
No Caster Brake
Base Style
Adjustable Straddle
Caster Wheel/Tread Material
Polyurethane
Base Material
Steel
Non-Marking Axle-Mounted Wheels
No
Non-Marking Casters/Wheels
No
Base Type
Adjustable Straddle

Description

Manual, Base Type Adjustable Straddle, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,000 lb, Fork Length 36 in, Fork Width 4 in, Width Between Forks 0 in to 23 in, Width Across Forks 8 in to 33 7/8 in, Minimum Lifting Height 2 3/4 in, Maximum Lifting Height 5 ft 3 in, Lifting Height Range 2 3/4 in to 5 ft 3 in, Overall Length 56 in, Overall Width 54 in, Overall Height with Forks Lowered 78 1/2 in, Overall Height with Forks Raised 78 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.