Zoro Homepage

Adjustable Belt, 2 x 87-1/2

  • Mfr # MH34D64901G

  • Zoro # G7899141


product price: $20.39
/ea

Key Features

Overall Width
2 in
Fits Brand
Dayton
Outside Diameter
87 1/2 in
Compatible Mfr. Model Number
34D649
Compatible with Product Type
Drum Hand Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH34D64901G
Zoro #
G7899141
UPC #
190735154083
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 in
Outside Diameter
87 1/2 in

Details

Item
Adjustable Belt,2 x 87-1/2
Fits Brand
Dayton
Compatible Mfr. Model Number
34D649
Compatible with Product Type
Drum Hand Truck

Description

Adjustable Belt,2 x 87-1/2, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.