Zoro Homepage

Air Chain Hoist, 500 lb.Cap., 10 ft. Lift

  • Mfr # 29XL85

  • Zoro # G6115733


product price: $3,702.99
/ea
Free Shipping & Returns

Key Features

Finish
Paint
Overall Width
10-3/16"
Lift Speed
65 fpm
Load Capacity
500 lb
Hoist Lift
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XL85
Zoro #
G6115733
UPC #
190735215784
Country of Origin
China

Dimensions

Overall Width
10-3/16"
Housing Length
12 1/8 in
Housing Width
10 3/16 in
Inlet Size
3/8 in NPT
Overall Length
12-1/8"
Maximum Lifting Length
10 ft
Body Depth
10 in
Air Inlet Size
3/8 in
Mfr. Warranty Length
1 yr
Body Length
12 1/8 in
Minimum Retracted Length
16 21/32 in
Chain Length
11 1/2 ft
Lifting Hook Opening Width
1 1/16 in
Body Width
10 3/16 in

Details

Item
Air Chain Hoist
Finish
Paint
Lift Speed
65 fpm
Load Capacity
500 lb
Hoist Lift
10 ft
Air Consumption
48 scfm
Brake
Shoe Type
Air Pressure
90 psi
Reeving
1
Min. Between Hooks
15 1/4 in
Trolley Configuration
Hook Mounted - No Trolley
Color
Red
Hoist Mount
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16
Control
Pendant
Headroom
15 1/4 in
Overload Protection Included
No
Body Material
Cast Aluminum
Brake Type
Disc
Chain Material
Alloy Steel
Maximum Lifting Capacity
500 lb
Chain Grade
Grade 80
Mount Type
Hook Mounted - No Trolley
Chain Finish
High Gloss
Maximum Pulling Capacity
625 lb
Number of Load Chains
1
Number of Reeves
1
Air Inlet Type
NPT
Includes Brake
Brake Included
Body Finish
Painted
Included Components
External Speed Adjustment Screws
Minimum Air Consumption
48 scfm
Lifting Hook Material
Alloy Steel
Includes Clutch
Clutch Not Included
Maximum Air Consumption
48 scfm
Fixed Lift Speed
65 fpm
Air Inlet Gender
Female
Lifting Hook Type
Swivel Hook with Safety Latch
Controls
Pendant
Sound Level
92 dBA
Minimum Air Pressure
90 psi
Maximum Air Pressure
90 psi

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 65 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 1/4 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 48 scfm, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 10 in, Body Length 12 1/8 in, Body Material Cast Aluminum, Body Width 10 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.