Zoro Homepage

Air Chain Hoist, Cap. 1,000 lb, 15 ft

  • Mfr # 816YH9

  • Zoro # G412101361


product price: $2,911.99
/ea
Free Shipping & Returns

Key Features

Chain Length
15 5/8 ft
Standards
ASME B30.16
Body Material
Aluminum
Chain Material
Alloy Steel
Minimum Air Pressure
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YH9
Zoro #
G412101361
UPC #
-
Country of Origin
China

Dimensions

Chain Length
15 5/8 ft
Body Depth
7 1/2 in
Minimum Retracted Length
15 1/4 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Body Length
12 1/8 in
Body Width
5 1/2 in
Lifting Hook Opening Width
1 3/16 in
Air Inlet Size
3/8 in

Details

Standards
ASME B30.16
Body Material
Aluminum
Chain Material
Alloy Steel
Minimum Air Pressure
60 psi
Maximum Air Consumption
53 scfm
Number of Load Chains
1
Maximum Air Pressure
100 psi
Chain Finish
Phosphated
Controls
Pendant
Overload Protection Included
No
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
15 fpm
Number of Speeds
Variable
Maximum Lift Speed
45 fpm
Maximum Lifting Capacity
1,000 lb
Brake Type
Mechanical
Headroom
15 1/4 in
Air Inlet Type
NPT
Lifting Hook Material
Steel
Chain Grade
Grade 80
Color
Red
Sound Level
90 dBA
Item
Air Chain Hoist
Body Finish
Painted
Includes Clutch
Clutch Not Included
Number of Reeves
1
Air Inlet Gender
Female
Programmable
Non-Programmable
Minimum Air Consumption
48 scfm
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed Not Applicable, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 1/4 in, Maximum Air Pressure 100 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 53 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 7 1/2 in, Body Length 12 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.