Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, Cap. 2,000 lb, 15 ft

  • Mfr # 816YJ0

  • Zoro # G712101450


product price: $3,092.99
/ea
Free Shipping & Returns

Key Features

Chain Length
15 5/8 ft
Standards
ASME B30.16
Mount Type
Hook Mounted - No Trolley
Maximum Lift Speed
30 fpm
Air Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YJ0
Zoro #
G712101450
UPC #
-
Country of Origin
China

Dimensions

Chain Length
15 5/8 ft
Body Length
12 1/8 in
Body Width
5 1/2 in
Lifting Hook Opening Width
1 3/16 in
Body Depth
7 1/2 in
Air Inlet Size
3/8 in
Minimum Retracted Length
18 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr

Details

Standards
ASME B30.16
Mount Type
Hook Mounted - No Trolley
Maximum Lift Speed
30 fpm
Air Inlet Gender
Female
Overload Protection Included
No
Body Material
Aluminum
Number of Reeves
2
Item
Air Chain Hoist
Number of Load Chains
1
Lifting Hook Material
Steel
Controls
Pendant
Minimum Lift Speed
23 fpm
Headroom
18 in
Body Finish
Painted
Maximum Air Consumption
49 scfm
Chain Finish
Phosphated
Air Inlet Type
NPT
Minimum Air Pressure
60 psi
Maximum Air Pressure
100 psi
Minimum Air Consumption
48 scfm
Brake Type
Mechanical
Maximum Lifting Capacity
2,000 lb
Includes Brake
Brake Included
Sound Level
90 dBA
Chain Grade
Grade 80
Color
Red
Programmable
Non-Programmable
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Speeds
Variable
Includes Clutch
Clutch Not Included

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed Not Applicable, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 in, Maximum Air Pressure 100 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 49 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 7 1/2 in, Body Length 12 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.