Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain Blower, 2500 FPM

  • Mfr # 6E821

  • Zoro # G0708994


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Width
35 in
Phase
1
Max. Mounting Height
8 ft
Number of Motors
1
Height
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6E821
Zoro #
G0708994
UPC #
190735360965
Country of Origin
Thailand

Dimensions

Width
35 in
Max. Mounting Height
8 ft
Height
9 3/4 in
Depth
11 in
Max. Door Width
4 ft
Overall Depth
11 in
Overall Width
35 in
Overall Height
9 3/4 in
Maximum Mounting Height
8 ft
Maximum Door Width
4 ft

Details

Item
Air Curtain Blower
Phase
1
Number of Motors
1
Voltage
115
For Use With
6E822-6E826 and 4YN98-4YN99 Air Curtain Cabinets
Hz
60
Motor HP
1/4 hp
Max. Amps
3.4
Max. RPM
1,100 RPM
Housing Material
Galvanized Steel
Air Delivery with 36-In. Cabinet
2,025 cfm
Air Delivery with 60-In. Cabinet
3,375 cfm
Air Delivery with 42-In. Cabinet
2,360 cfm
Air Delivery with 48-In. Cabinet
2,700 cfm
Air Velocity
4,650 fpm
Includes
Quick Disconnect
Motor Type
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed
Air Volume
1,050 cfm
Air Delivery with 38-In. Cabinet
2,025 cfm
Number of Speeds
2
Maximum Speed
1,100 RPM
Air Velocity @ High Speed
4,650 fpm
Air Volume @ Low Speed
2,025 cfm
Compatible with Brand
Dayton
Motor Horsepower
1/4 hp
Housing Material Gauge
24 ga
Nameplate Voltage
115 V AC
Airflow with 42 in Cabinet
2,360 cfm
Airflow with 48 in Cabinet
2,700 cfm
Airflow with 38 in Cabinet
2,140 cfm
Airflow with 60 in Cabinet
3,375 cfm
Airflow with 36 in Cabinet
2,025 cfm
Air Volume @ High Speed
3,375 cfm
Full Load Current
3.4 A
Frequency
60 Hz
Housing Material Fabrication
Cold Rolled
Product Type
Air Curtain Blower Assembly
Housing Finish
Galvanized
Air Velocity @ Low Speed
2,800 fpm

Description

Air Curtain Blower, Maximum Door Width 4 ft, Maximum Mounting Height 8 ft, Overall Width 35 in, Overall Height 9 3/4 in, Overall Depth 11 in, Airflow with 36 in Cabinet 2,025 cfm, Nameplate Voltage 115 V AC, Phase 1, Housing Material Galvanized Steel, Housing Material Gauge 24 ga, Number of Motors 1, Product Type Air Curtain Blower Assembly, Motor Horsepower 1/4 hp, Number of Speeds 2, Airflow with 38 in Cabinet 2,140 cfm, Airflow with 42 in Cabinet 2,360 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.