Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Curtain Blower, 3800 FPM

  • Mfr # 6E817

  • Zoro # G1957462


product price: $1,008.99
/ea
Free Shipping & Returns

Key Features

Width
35 in
Phase
3
Max. Mounting Height
10 ft
Number of Motors
1
Height
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6E817
Zoro #
G1957462
UPC #
190735360934
Country of Origin
Thailand

Dimensions

Width
35 in
Max. Mounting Height
10 ft
Height
9 3/4 in
Depth
11 in
Max. Door Width
6 ft
Overall Width
35 in
Overall Height
9 3/4 in
Overall Depth
11 in
Maximum Mounting Height
10 ft
Maximum Door Width
6 ft

Details

Item
Air Curtain Blower
Phase
3
Number of Motors
1
Voltage
208-230/460
For Use With
6E822-6E826 and 4YN98-4YN99 Air Curtain Cabinets
Hz
60
Air Velocity
3,800 fpm
Motor HP
1/2 hp
Max. RPM
1,450 RPM
Housing Material
Galvanized Steel
Motor Enclosure
Totally Enclosed
Motor Type
Poly-Phase Induction
Max. Amps
1.17
Air Delivery with 42-In. Cabinet
3,600 cfm
Air Delivery with 60-In. Cabinet
5,130 cfm
Air Delivery with 38-In. Cabinet
3,250 cfm
Includes
Quick Disconnect
Air Delivery with 36-In. Cabinet
3,075 cfm
Air Volume
1,882 cfm
Air Delivery with 48-In. Cabinet
4,100 cfm
Number of Speeds
2
Airflow with 60 in Cabinet
5,130 cfm
Air Velocity @ High Speed
3,800 fpm
Product Type
Air Curtain Blower Assembly
Air Volume @ High Speed
5,130 cfm
Airflow with 42 in Cabinet
3,600 cfm
Airflow with 36 in Cabinet
3,075 cfm
Motor Horsepower
1/2 hp
Air Velocity @ Low Speed
2,280 fpm
Housing Material Gauge
24 ga
Full Load Current
1.20/0.75 A
Air Volume @ Low Speed
3,075 cfm
Airflow with 38 in Cabinet
3,250 cfm
Frequency
60 Hz
Housing Material Fabrication
Cold Rolled
Compatible with Brand
Dayton
Airflow with 48 in Cabinet
4,100 cfm
Maximum Speed
1,450 RPM
Nameplate Voltage
208-230/460 V AC
Housing Finish
Galvanized

Description

Air Curtain Blower, Maximum Door Width 6 ft, Maximum Mounting Height 10 ft, Overall Width 35 in, Overall Height 9 3/4 in, Overall Depth 11 in, Airflow with 36 in Cabinet 3,075 cfm, Nameplate Voltage 208-230/460 V AC, Phase 3, Housing Material Galvanized Steel, Housing Material Gauge 24 ga, Number of Motors 1, Product Type Air Curtain Blower Assembly, Motor Horsepower 1/2 hp, Number of Speeds 2, Airflow with 38 in Cabinet 3,250 cfm, Airflow with 42 in Cabinet 3,600 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.