Zoro Homepage

Air Curtain Cabinet, SS, 36x12-1/2x15-3/4

  • Mfr # 4YN98

  • Zoro # G3043695


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Material
Stainless Steel
Height
15 3/4 in
For Use With
Air Curtain Motor/Blower Assemblies 6E815 to 6E821
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YN98
Zoro #
G3043695
UPC #
190735339022
Country of Origin
Thailand

Dimensions

Width
36 in
Height
15 3/4 in
Depth
13 in
Overall Height
15 3/4 in
Overall Depth
13 in
Overall Width
36 in
Face Height
11 7/8 in

Details

Item
Air Curtain Cabinet
Material
Stainless Steel
For Use With
Air Curtain Motor/Blower Assemblies 6E815 to 6E821
Housing Color
Light Tan
Housing Material
Stainless Steel
Housing Finish
Painted
Product Type
Air Curtain Cabinet
Compatible with Brand
Dayton

Description

Air Curtain Cabinet, Overall Width 36 in, Overall Height 15 3/4 in, Overall Depth 13 in, Housing Color Light Tan, Housing Material Stainless Steel, Product Type Air Curtain Cabinet, Housing Finish Painted, Compatible with Brand Dayton, Compatible with Grainger Part Number 6E815, 6E821, Face Height 11 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.