Air Curtain Cabinet, Steel, 38x12-1/2 in.
Mfr # 6E825
Zoro # G1179044
product price:Â $515.99
/ea
Free Shipping & Returns
Key Features
Width
38 in
Material
Painted Steel
Height
15 3/4 in
For Use With
Air Curtain Motor/Blower Assemblies 6E815 to 6E821
Depth
13 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6E825
Zoro #
G1179044
UPC #
190735361009
Country of Origin
Thailand
Dimensions
Width
38 in
Height
15 3/4 in
Depth
13 in
Overall Width
38 in
Overall Depth
13 in
Overall Height
15 3/4 in
Face Height
11 7/8 in
Details
Item
Air Curtain Cabinet
Material
Painted Steel
For Use With
Air Curtain Motor/Blower Assemblies 6E815 to 6E821
Housing Color
Light Tan
Housing Material
Steel
Housing Finish
Painted
Compatible with Brand
Dayton
Product Type
Air Curtain Cabinet
Description
Air Curtain Cabinet, Overall Width 38 in, Overall Height 15 3/4 in, Overall Depth 13 in, Housing Color Light Tan, Housing Material Steel, Product Type Air Curtain Cabinet, Housing Finish Painted, Compatible with Brand Dayton, Compatible with Grainger Part Number 6E815, 6E821, Face Height 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.