Shop DAYTON

PneumaticDrumPumpMotor, 28cfm, Alum, 3/4hp

  • Mfr # 55EC71

  • Zoro # G3977100


product price:  $803.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Motor Type
Pneumatic
Motor RPM
10,000 RPM
Duty Cycle
Intermittent
Motor HP
3/4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55EC71
Zoro #
G3977100
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
3/8 in
Air Inlet Size
1/4 in FNPT

Details

Item
Pneumatic Drum Pump Motor
Housing Material
Aluminum
Motor Type
Pneumatic
Motor RPM
10,000 RPM
Duty Cycle
Intermittent
Motor HP
3/4
Power Source
Air
Runs Dry
Yes
Noise Level
87 db
Max. Air Pressure
100 psi
Air Inlet Type
FNPT
Explosion Proof
Yes
Variable Speed
Yes
Air Consumption
28 cfm
Seal Material
Sealless
Max. Fluid Temp.
175 Degrees F
Max. Operating Temp.
175 Degrees F

Description

Pneumatic Drum Pump Motor, Air Consumption 28 cfm, Air Inlet Type FNPT, Air Inlet Size 1/4 in, Air Outlet Size 3/8 in, Max. Air Pressure 100 psi, Motor Type Pneumatic, Motor HP 3/4, Motor RPM 10,000 RPM, Duty Cycle Intermittent, Max. Fluid Temp. 175 Degrees F, Max. Operating Temp. 175 Degrees F, Power Source Air, Pump Package Type Drum Pump Motor, Variable Speed Yes, Runs Dry Yes, Housing Material Aluminum, Seal Material Not Applicable, Noise Level 87 dB, Explosion Proof Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.