Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 10.25 in H, 9.5 in W

  • Mfr # GGS_81482

  • Zoro # G2780258


product price: $6.65
/ea

Key Features

Fits Brand
Dayton
Overall Length
9 1/4 in
Frame Material
Steel
Media Material
Nylon
Number of Layers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_81482
Zoro #
G2780258
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 1/4 in
Overall Width
9 1/2 in
Overall Depth
1/4 in
Overall Height
10 1/4 in

Details

Fits Brand
Dayton
Item
Filter
Frame Material
Steel
Media Material
Nylon
Number of Layers
2
Filters Out
Dust
Number of Filters
1
Includes Frame
Frame Included
Filter Type
Panel
Performance Rating
Not Rated

Description

Air Filter, Filter Type Panel, Performance Rating Not Rated, Actual Depth 1/4 in, Actual Height 10 1/4 in, Actual Width 9 1/2 in, Compatible Grainger Part Number 55HE55, Number of Filters 1, Filter Efficiency Not Applicable, Filters Out Dust, Frame Material Steel, Includes Frame Frame Included, Media Material Nylon, Number of Layers 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.