Air Motor Repair Kit
Mfr # KG15-AM-M
Zoro # G100719717
product price: $244.99
/ea
Free Shipping & Returns
Key Features
For Use With
DP-10/DP-15/G15 Diaphragm Pump
For Use With Mfr. Model Number
G15 Global Series
Fits Brand
YAMADA
Dimensions
7 21/32 in W x 10 7/16 in H
Section Description
Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KG15-AM-M
Zoro #
G100719717
UPC #
-
Country of Origin
Japan
Dimensions
Dimensions
7 21/32 in W x 10 7/16 in H
Details
Item
Air Motor Repair Kit
For Use With
DP-10/DP-15/G15 Diaphragm Pump
For Use With Mfr. Model Number
G15 Global Series
Fits Brand
YAMADA
Section Description
Pumps
Type
Diaphragm Pump
Material
Aluminum
Interchangeable With
Yamada NDP series
Includes
(1) Spool, (2) Bumpers
Number of O-Rings
15
Compatible Connection Media Type
Air
Number of Gaskets
1
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Yamada
Compatible with Manufacturer Model Number
G15 Global Series
Compatible Grainger Part Number
53JU98
Compatible Manufacturer Part Number
G15 Global Series
Compatible Manufacturer Model Number
G15 Global Series
Compatible with Manufacturer Model No.
G15 Global Series
Compatible with Mfr. Model No.
G15 Global Series
For Use with Mfr Model Number
G15 Global Series
Compatible Pump Manufacturer Part Number
G15 Global Series
Compatible Mfr. Model Number
G15 Global Series
Description
Air Motor Repair Kit, Compatible with Grainger Part Number 53JU98, Compatible with Manufacturer Model Number G15 Global Series, Includes (1) Spool, (2) Bumpers, Product Type Air End Repair Kit, Compatible with Series Not Applicable, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 1, Number of O-Rings 15, Compatible with Brand Yamada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.