Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Operated, Vacuum Pump

  • Mfr # 5UWG2

  • Zoro # G0795952


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Weight
7 lb
NPT Inlet
1 in
Overall Length
10 3/4 in
Motor Type
Air Operated
Includes
Air Connection Kit, Suction Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UWG2
Zoro #
G0795952
UPC #
190735352571
Country of Origin
India

Dimensions

Overall Length
10 3/4 in
Outlet Size
1 in
Inlet Size
1"
Suction Tube Length
1 1/2 in
For Container Size
5 gal
Air Inlet Size
1 in NPT
Air Outlet Size
1 in

Details

Item
Air Operated Vacuum Pump
Weight
7 lb
NPT Inlet
1 in
Motor Type
Air Operated
Includes
Air Connection Kit, Suction Hose
Application
For Removing Cutting Fluids, Waste Oil, Paint Sludge, Contaminated Liquids
For Container Type
Drum
Self-Priming
Yes
Housing Material - Pumps
Aluminum
Max. Viscosity
6500 SSU
Suction Tube ID
7/8 in
Metered
Yes
Wetted Materials
Aluminum
Discharge Tube Outlet OD
7/8 in
Housing Finish
Aluminum
Max. Flow Rate
7 gpm
Adapter Material
Aluminum
Max. Fluid Temp.
140 Degrees F
Discharge Tube Outlet ID
7/8 in
Diesel Exhaust Fluid Compatible
No
Type
Air Operated Liquid Vacuum

Description

Air Operated Vacuum Pump, Self-Priming Yes, Overall Length 10 3/4 in, Air Outlet Size 1 in, Max. Viscosity 6500 SSU, Adapter Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.